Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Window construction screw, raised countersunk head FBS steel, zinc-plated, blue passivated (A3K), PH drive

FBS steel zinc plated pan head H roller-sorted
SCR-RSDCS-NEEDPIN-H2-SORT-(A3K)-4,1X22

Art.-no. 5071004122

EAN 4062856435364

Individual price display after login
Window construction screw, raised countersunk head FBS steel, zinc-plated, blue passivated (A3K), PH drive

Art.-no. 5071004122

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing metal fittings on plastic profiles


Roller-sorted


Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

22 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

H2

Thread length (lg)

19.8 mm

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

1.245 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information