Window construction screw, self-drilling, countersunk milling head FEBOS®
FEBOS steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A2K)-3,9X16
Register now and access more than 125,000 products
- Tapping screw thread
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Please also note the information on the overview page.
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 3.05 mm |
Drill tip length (lp) | 4.5 mm |
Internal drive | H2 |
Head type | Countersunk milling head |
Drill tip diameter | 3.1 mm |
Shape of tip | Drilling tip |
Other standard | WN 207 |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Datasheets(X)
CAD data (available after login)