Window construction screw, self-drilling, countersunk milling head FEBOS®
FEBOS steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A2K)-3,9X32
Art.-no. 0207083932
EAN 4038898843962
Register now and access more than 125,000 products
- Self-tapping screw thread
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm).
Please also observe the information on the overview page.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 32 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 3.05 mm |
Drill tip length (lp) | 4.5 mm |
Internal drive | H2 |
Head type | Countersunk milling head |
Drill tip diameter | 3.1 mm |
Shape of tip | Drilling tip |
Other standard | WN 207 |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
