Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Window frame screw AMO® III type 1

Amo III type 1 steel zinc-plated RW 30
SCR-CS-CUTHD-RW30-(A2K)-7,5X152

Art.-no. 0234730152

EAN 4038898141815

Individual price display after login
Window frame screw AMO® III type 1

Art.-no. 0234730152

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
  • Short installation times, no setting tool or anchor required

  • RW recess for longer bit service life and improved power transmission

  • In-place installation

  • Virtually no expansion forces during installation

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing capacity is retained even under thermal stress

  • Tested fire resistance rating of 120 minutes
Proof of Performance

Fire protection test report no. 3174/0649-2 in concrete



Test report no. 202 31790 Attachment of a flood-proof window in accordance with ift directive FE-07/1



Test report no. 105 34261 Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.



Test report no. 105 43036. Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.


Test performed without lateral spacer blocks.

Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Align window frames using alignment clamps or Amo Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Application area

Create the drill hole

Clean the drill hole

Align and affix the window frame

Screw in the screw

Press on cover cap

Fire protection test report no. 3174/0649-2 in concrete



Test report no. 202 31790 Attachment of a flood-proof window in accordance with ift directive FE-07/1



Test report no. 105 34261 Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.



Test report no. 105 43036. Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.


Test performed without lateral spacer blocks.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Tension-free stand-off installation for wooden, plastic and aluminium window frames in concrete, solid-stone masonry and hollow sand-lime brick.

  • Frame coupling

  • Mounting of window installation brackets, window shackles, swivel anchors and knock-in claws (short version of Type 3)
Instructions

Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition



Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Length (l)

152 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Countersunk milling head

Head diameter (d(h/k))

12.0 mm

Internal drive

RW30

Thread type

Dowel screw thread

Shape of tip

Tip

Installation parameters

Minimum


edge distance

Concrete

cmin [mm]

50

Calcium silicate block, solid brick, pumice,


Lightweight concrete, softwood

60

Minimum


length of thread engagement

Concrete

hnom,min [mm]

30

Sand-lime brick, solid brick

50

Pumice, lightweight concrete, softwood

60

Drill hole diameter

Concrete

d0 [mm]

6,5

Calcium silicate block, solid brick, pumice,


Lightweight concrete

6,0

Softwood

No pre-drilling required

Window frame

6,2

Drill hole depth

h1 [mm]

Length of thread engagement + 10 mm + any existing plaster layer

Performance data

Anchor type

Type 1

Type 2

Type 3

Fire resistance rating


Concrete compressive strength
at least C20/25
and at most C50/60

Centric tension load

F30 [kN]

0,80 - 0,80

F60 [kN]

0,55 - 0,55

F90 [kN]

0,45 - 0,45

F120 [kN]

0,40 - 0,40

Transverse or diagonal tensile force up to 30°

F30 [kN]

0,50 0,50 0,50

F60 [kN]

0,50 0,50 0,50

F90 [kN]

0,50 0,50 0,50

F120 [kN]

0,50 0,50 0,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information