Windscreen stand for car and truck windscreens
Windscreen stand
WNDWSTAND-L1150XW450MM
Register now and access more than 125,000 products
- Mobile rubber discs, 130 mm in diameter, adapt to any windscreen shape
- Collapsible and height-adjustable from 0.8 to 1.05 m
- Robust tubular steel frame, powder coated
Length | 1150 mm |
Width | 450 mm |
Min./max. height | 0.8-1.05 m |
Max. load capacity | 55 kg |
Material | Steel |
Datasheets(X)