Windscreen/window adhesive primer
Primer, windscreen/window adhesive
PRIM-WNDWADH-30ML
Art.-no. 0890024700
EAN 4099618149573
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Container | Can |
Contents | 30 ml |
Chemical basis | Polyisocyanate |
Colour | Black |
Min. flash-off time | 3 min |
Flash-off time conditions | at 23°C and 50% relative humidity |
Min. processing temperature | 10 °C |
Max. processing temperature | 35 °C |