Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wine cooler

Wine cooler
WINECL-MINI-COOLER

Art.-no. 0WAG004435

EAN 4099618780363

Individual price display after login
Wine cooler

Art.-no. 0WAG004435

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Height

35 cm

Length

24 cm

Width

26 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information