Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

DIN 316 malleable cast iron zinc plated
SCR-WING-DIN316-TPG-(A2K)-M6X16

Art.-no. 02376 16

EAN 4011231291880

Individual price display after login
Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)

Art.-no. 02376 16

Individual price display after login
Quantity
PU
x 50 pcs
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
M6

Outer diameter (d2)

13 mm

Length (l1)

16 mm

Wing height (h1)

17 mm

Width of wing on nut (e2)

33 mm

Head height

17 mm

Standards

DIN 316

Material

Malleable cast iron

Surface

Zinc plated

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information