Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wing nut, edged wing shape (American type)

DIN 314 similar steel zinc plated
NUT-WING-SIDIN314-US-(A2K)-M10

Art.-no. 034210

EAN 4011231342667

Individual price display after login
Wing nut, edged wing shape (American type)

Art.-no. 034210

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanized steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 314 similar

Material

Steel

Surface

Zinc plated

Form

American type

Thread type x nominal diameter (D)

M10

Wing height (h1)

17.5 mm

Width of wing on nut (e1)

34 mm

Wing thickness

4 mm