Wire brush with wooden body
Wire brush
WREBRSH-A2-CORRUGATED-2ROWS
Register now and access more than 125,000 products
![]() | |
Material of wire | Stainless steel A2 |
Number of rows | 2 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 25 mm |
Width (B) | 22 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)