Wire cable cross clamp A4 stainless steel
Stainless steel A4 cross clamp
CBLCLMP-CROSS-A4-D6
Art.-no. 5176035006
EAN 4052712014666
Register now and access more than 125,000 products
- For securing crossing wire ropes
These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-035 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 6 mm |
Thread type x nominal diameter (d1) | M12 |
Height (h1) | 25 mm |
Slot width | 6.5 mm |
RoHS-compliant | Yes |
