Wire cup brush Crimped steel with M14 connecting thread
Cup brush steel wire LONGLIFE
CPBRSH-AG-M14-0,3-D60MM
Art.-no. 071469011
EAN 4045727970201
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
- Efficient machining of large surfaces thanks to wire cup brush with crimped wire
- Crimped wire bristles support each other and thus increase stability during brushing
- For direct use on angle grinders
Notice
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- For optimal results, use on angle grinders with adjustable speed. For the best performance, use a tool drive with at least 300 W.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush deburrs | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Removing paint, dirt and rust
- Derusting and polishing
- Light deburring work
![]() | |
Diameter (D) | 60 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Design | Corrugated |
Max. rotation speed | 12500 rpm |
