Wire cup brush Steel, crimped, with shank
Surface brush with shank
SRFBRSH-PWRDRL-ST-D50MMX6MM
Art.-no. 0714700050
EAN 4099618048982
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for machining small and medium steel and cast iron surfaces
- Increased stability during brushing
- Crimped wire bristles support each other
- Light surface machining work
- For use on die grinders and drills
Notice
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
For deburring and cleaning
![]() | |
Usable length of wire (H) | 15 mm |
Shank diameter (S) | 6 mm |
Wire diameter | 0.3 mm |
Material of wire | Steel |
Max. rotation speed | 4500 rpm |
