Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve
WENDFER-CU-(J2N)-IVORY-10X18
Register now and access more than 125,000 products
- Polypropylene insertion funnel
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Wire cross section | 10 mm² |
Colour | Ivory |
Length (l1) | 28 mm |
Sleeve length (l2) | 18 mm |
Sleeve inside diameter (d1) | 4.5 mm |
Sleeve-wall thickness (s1) | 0.2 mm |
Internal diameter of insertion funnel (d2) | 7.6 mm |
Insertion-funnel height | 10 mm |
Wall thickness of insertion funnel (s2) | 0.4 mm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!