Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve
WENDFER-INSU-LIGHTBLUE-0,75X10
Register now and access more than 125,000 products
Wire cross section | 0.75 mm² |
Colour | Light blue |
Length (l1) | 16 mm |
Sleeve length (l2) | 10 mm |
Sleeve inside diameter (d1) | 1.2 mm |
Sleeve-wall thickness (s1) | 0.15 mm |
Internal diameter of insertion funnel (d2) | 2.8 mm |
Insertion-funnel height | 6 mm |
Wall thickness of insertion funnel (s2) | 0.25 mm |
Max. temperature resistance | 110 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!