Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
Wire end ferrule with plastic sleeve, DIN 46228
WIRE END FERRULES DIN46228 70,0X21
Register now and access more than 125,000 products
- Polypropylene insertion funnel
- Made in Germany
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Wire cross section | 70 mm² |
Colour | Yellow |
Length (l1) | 37 mm |
Sleeve length (l2) | 21.0 mm |
Sleeve inside diameter (d1) | 13.5 mm |
Sleeve-wall thickness (s1) | 0.4 mm |
Internal diameter of insertion funnel (d2) | 16.0 mm |
Wall thickness of insertion funnel (s2) | 0.6 mm |
Max. temperature resistance | 110 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Halogen-free | Yes |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!