Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wire rope clip with U-shaped clamp

Zinc-plated steel with hexagon nut with flange
CBLCLMP-EN13411/5-SHAP1-(A2C/A2K)-D6,5

Art.-no. 0520065

EAN 4011231443012

Individual price display after login
Wire rope clip with U-shaped clamp

Art.-no. 0520065

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN EN 13411-5 zinc-plated steel
  • Clamp: Steel, zinc-plated yellow

  • Collar nut: Steel, zinc-plated yellow

  • Clamping jaw: Zinc-plated steel, blue passivated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

EN 13411-5

Material

Steel

Surface

Zinc plated yellow

Suitable for rope diameter (d)

6.5 mm

Tightening torque

3.5 Nm

Grip width (t)

16 mm

Thread type x nominal diameter (d1)

M6

Height (h1)

32 mm

Width (b1)

30 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information