Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wire twisters

Wire twisters
DRAHTWIRBELZANGE 1811-250

Art.-no. 1952000171

EAN 4000896078936

Individual price display after login
Wire twisters

Art.-no. 1952000171

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For screw retention, e.g. in motor sports and aviation
  • Clockwise rotation

  • Angled 30°

  • For wires up to ∅ 1.6 mm

  • Auxiliary blade and chequered jaws

  • Special steel (all-metal design)

  • Polished head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

250 mm

Product weight (per item)

383.930 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information