Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Wood twist drill bit Cylindrical shank DIN 338

Wood twist drill bit for hard wood REDSTRIPE
DRL-SPRL-WO-D7-L109-WL69MM

Art.-no. 5523020070

EAN 4056807404462

Individual price display after login
Wood twist drill bit Cylindrical shank DIN 338

Art.-no. 5523020070

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The most precise and clean wood drilling

With a precision-ground centring point with two pre-cutters


Optimum centring for outstanding drilled hole quality



Extremely sharply ground cutting edges and surface


Quick and clean drilling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Diameter (Ø)

7 mm

Length

109 mm

Working length

69 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information