Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Woodruff key DIN 6888, steel plain

DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-6,0X7,5

Art.-no. 0410000675

EAN 4056808321775

Individual price display after login
Woodruff key DIN 6888, steel plain

Art.-no. 0410000675

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Width (b1)

6 mm

Height (h1)

7.5 mm

Length (l1)

18.57 mm

Radius (r1)

19 mm

Material

Steel

Surface

Plain

DIN

6888

Nominal diameter

6 mm

Product weight (per item)

4.781 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information