Woodruff key DIN 6888, steel plain
DIN 6888, steel C45K plain
WORUKEY-DIN6888-C45K-8,0X9,0
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 8 mm |
Height (h1) | 9 mm |
Length (l1) | 21.63 mm |
Radius (r1) | 22 mm |
Material | Steel |
Surface | Plain |
DIN | 6888 |
Nominal diameter | 8 mm |
Product weight (per item) | 9.062 g |
