Work overall Premium
Work overall Premium
WRKOVERAL-PREMIUM-155GSM-NAVYBLUE-M
Art.-no.
0899115522
EAN 4066443169717
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Navy blue |
Size | M |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 155 g |
Washable at | 60°C |
Care instruction | Do not iron |