Work wear High-vis vest DBV1
High-vis vest DBV1
HIVISVEST-DBV1-YELLOW-2XL
Art.-no.
0899078205
EAN 4065746767170
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Basic Hi-vis vests improves visibility of workers during the day, in low-light conditions and at night. The high retroflective bands reflect light back to its source.
High strength
Vest is made of 60gsm polyester mesh
High reflectance
- Two high retroflective bands on shoulders and two high retroflective bands around waist
- Color: Hi-vis yellow and Hi-vis orange
Convenient
- With ID pocket at chest
- Velcro closure type
NoticeDo NOT store under direct strong sunlight.
Product information
Datasheets(X)
Application areaRoad construction, highway traffic, temporary traffic control zones and low-light working conditions
InstructionsThis high visibility vest must not be modified. It must be kept clean to be effective. Replace the garment if permanently stained or faded, or otherwise damaged. Regular comparison against a new garment is recommended.
Colour | Yellow |
Size | XXL |
Material | 100% polyester |