Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Work wear High-vis vest DBV1

Hi-vis vest DBV1
HIVISVEST-DBV1-YELLOW-L

Art.-no. 0899078203

EAN 4065746767187

Individual price display after login
Work wear High-vis vest DBV1

Art.-no. 0899078203

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Basic Hi-vis vests improves visibility of workers during the day, in low-light conditions and at night. The high retroflective bands reflect light back to its source.

High strength


Vest is made of 60gsm polyester mesh



High reflectance


  • Two high retroflective bands on shoulders and two high retroflective bands around waist

  • Color: Hi-vis yellow and Hi-vis orange


Convenient


  • With ID pocket at chest

  • Velcro closure type
NoticeDo NOT store under direct strong sunlight.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRoad construction, highway traffic, temporary traffic control zones and low-light working conditions
InstructionsThis high visibility vest must not be modified. It must be kept clean to be effective. Replace the garment if permanently stained or faded, or otherwise damaged. Regular comparison against a new garment is recommended.

Colour

Yellow

Size

L

Material

100% polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information