Work wear High-vis vest DBV3
High-vis vest DBV3
HIVISVEST-DBV3-ORANGE-5XL
Register now and access more than 125,000 products
Conform to EN ISO 20471 Class 2
High strength
Vest is made of 120gsm polyester tricot
High reflectance
- Two high retroflective bands on shoulders and two high retroflective bands around waist
- Color: Hi-vis yellow and Hi-vis orange
Convenient
- With ID pocket at chest
- Velcro closure type"
Colour | Orange |
Size | 5XL |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 2 |
Datasheets(X)