Work wear High-vis vest DBV3
Hi-vis vest DBV3
HIVISVEST-DBV3-YELLOW-M
Art.-no. 0899078402
EAN 4065746767538
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Basic Hi-vis vests improves visibility of workers during the day, in low-light conditions and at night. The high retroflective bands reflect light back to its source.
Conform to EN ISO 20471 Class 2
High strength
Vest is made of 120gsm polyester tricot
High reflectance
- Two high retroflective bands on shoulders and two high retroflective bands around waist
- Color: Hi-vis yellow and Hi-vis orange
Convenient
- With ID pocket at chest
- Velcro closure type"
NoticeDo NOT store under direct strong sunlight.
EN ISO 20471:2013+A12016
EN ISO 20471:2013+A12016
Product information
Datasheets(X)
Application areaRoad construction, highway traffic, temporary traffic control zones and low-light working conditions
InstructionsThis high visibility vest must not be modified. It must be kept clean to be effective. Replace the garment if permanently stained or faded, or otherwise damaged. Regular comparison against a new garment is recommended.
Colour | Yellow |
Size | L |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 2 |