Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Work wear High-vis vest DBV4

High-vis vest DBV4
HIVISVEST-DBV4-YELLOW-S

Art.-no. 0899078501
EAN 4065746767668

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Basic Hi-vis vests improves visibility of workers during the day, in low-light conditions and at night. The high retroflective bands reflect light back to its source.

Conform to EN ISO 20471 Class 2



High strength


Vest is made of 120gsm polyester tricot



High reflectance


  • Two high retroflective bands on shoulders and two high retroflective bands around waist

  • Color: Hi-vis yellow and Hi-vis orange


Convenient


Zipper closure type

NoticeDo NOT store under direct strong sunlight
EN ISO 20471:2013+A12016 EN ISO 20471:2013+A12016
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRoad construction, highway traffic, temporary traffic control zones and low-light working conditions
InstructionsThis high visibility vest must not be modified. It must be kept clean to be effective. Replace the garment if permanently stained or faded, or otherwise damaged. Regular comparison against a new garment is recommended.

Colour

Yellow

Size

S

Material

100% polyester

EN standard

20471

Performance class

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information