Workbench BASIC, fixed
Work table BASIC fix
WRKBNCH-STA-(BASIC-WT-FIX)-R7035-1500MM
Art.-no. 0957506200
EAN 4046777799248
Register now and access more than 125,000 products
- Sturdy sheet-steel construction, multiple edges
- Cross-strut between the bases for increased stability
- Load capacity of worktop 500 kg (with evenly distributed load)
BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.
Datasheets(X)
Type description | BASIC WT 1 |
Width x depth x height (external dimension) | 1500 x 750 x 840 mm |
Width x depth | 1500 x 750 mm |
Working height | 840 mm |
Load capacity of drawer | 0 kg |
Colour of frame | Light grey RAL 7035 |
Surface | Powder-coated |
Material | Sheet steel |
Load capacity | 500 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |
LEGWRKBNCH-STA-BASIC-WUS/WUSK-FIX
CRSBRCE-WRKBNCH-BASIC-WUS/WUSK-ADJUSTBLE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units