Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Workshop chair with drawer

Swivel stool with storage trays
SWIVSTL-WRKSHP-W.TRAYS

Art.-no. 0957650350

EAN 4065233001251

Individual price display after login
Workshop chair with drawer

Art.-no. 0957650350

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal, reliable, light weight stool for car care job

Large tool storage capacity


  • Two storage trays for towels, phone, compounds, and other car care accessories

  • Storage on both sides, and a drawer in the middle

  • Available for 4 sprayer bottles or compounds for quick access


Good mobility


Heavy-duty 360 degree swivel casters with brake



Wide range of application


The ideal equipment for repair, maintain jobs in workshop, garage and home



The metal framing construction holds up to 150kgs of evenly distributed weight



Comfortable work


  • The perfect height design for well detail processing for car body or wheels

  • The ergonomic curve profile of seat has non-slip surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

350-350 mm

Height

350 mm

Base frame design

Four legs

Colour

Black with red contrast

Material of seating

Plastic

Material of frame

Steel/plastic

Seat diameter

450 mm

Seat depth

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information