Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Workshop mechanic's creeper Ergo

CRWRBRD-WORKSHOP-BLACK-ERGO

Art.-no. 071593 000

EAN 4058794845969

Individual price display after login
Workshop mechanic's creeper Ergo

Art.-no. 071593 000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Creeper made from break-proof, impact-resistant plastic with anatomically shaped surface and raised foam neck support.

Robust


High load-bearing capacity of up to 135 kg


Resistant to oil, petrol, cold, heat and humidity



Practical and flexible


6 large, pivot-mounted wheels


2 large storage compartments for tools and small parts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

1010 mm

Width (B)

475 mm

Height (H)

130 mm

Material

HDPE - High density polyethylene

Colour

Black

Number of rolls

6 PCS

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information