Workshop pliers Diagonal cutters
Diagonal cutters workshop
SDCTR-L200MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For piano, hard and soft wire
- Handle: dipped, red
- Joint: mounted joint
- Head: polished
DIN ISO 5749
Product information
Datasheets(X)
Length (L) | 200 mm |
Max. hard wire diameter cutting capacity | 3 mm |
Max. medium wire diameter cutting capacity | 4.2 mm |
Max. piano wire diameter cutting capacity | 2.5 mm |
Length in inches (L) | 8 in |
Type of joint | Lap joint |