Workshop trolley Cargo equipped 315 pcs
WRKSHPTRLY-EQUIPPED-CARGO-315PCS
Art.-no. 0962100315
EAN 4099618976032
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of pieces in assortment/set | 315 PCS |
Width x depth x height (external dimension) | 818 x 480 x 900 mm |
Load capacity | 650 kg |
Colour | Black |
Colour of drawer | Black |
Pullout type | 7/8 extension, 0 - not applicable |
Number of rolls | 1 PCS |