Workwear Short Sleeve Polo
WRKPOLO-COTTON-GREY-M
Art.-no. 5359100117
EAN 4099618060229
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
- Fabric: 65% Polyester 35% Cotton 200 g/m²
- Color: Navy
- Size: S-2XL (38/40/42/44/46)
Product information
Datasheets(X)
Colour | Grey |
Size | M |
Material | Cotton |
Fabric weight per m2 | 200 g |