Wrapping hose, standard
Spiral cable wrap standard
SPRLCBLWRAP-BLACK-(20,0-120,0MM)
Register now and access more than 125,000 products
- Spiral structure permits branches at any point
- Reusable
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch and system construction.
Colour | Black |
Internal diameter | 17.6 mm |
Min./max. bundle diameter | 20-120 mm |
Wall thickness | 1.20 mm |
Coil width | 22.0 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | HB |
Material | PE - Polyethylene |
Halogen-free | Yes |
Datasheets(X)