Wrapping hose, standard
Spiral cable wrap standard
SPRLCBLWRAP-WHITE-(4,0-20,0MM)
Register now and access more than 125,000 products
- Spiral structure permits branches at any point
- Reusable
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch and system construction.
Colour | White |
Internal diameter | 3.7 mm |
Min./max. bundle diameter | 4-20 mm |
Wall thickness | 0.65 mm |
Coil width | 7.0 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | V2 |
Material | PE - Polyethylene |
Halogen-free | No |
Datasheets(X)