Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Würth Mask Pro paintwork protection film

Masking film Mask Pro
MASKFLM-TRANSPARENT-200X4M-8MIC

Art.-no. 0818106410

EAN 4053479461922

Individual price display after login
Würth Mask Pro paintwork protection film

Art.-no. 0818106410

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light-transparent cover film, which is impermeable to paint and prevents staining, even with slight residual moisture on the vehicle.

Excellent paint adhesion


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.



Transparency permits easy detection of the contours during the cutting process



Very good cutting capability



Waterproof, tear-resistant, lint-free – no second cover required after wet grinding



Micro pore-sealed


  • 100% impermeability to paint guaranteed (no colour penetration)

  • No staining with slight residual moisture on the vehicle


Statically charged


Adheres well to the vehicle, prevents dust inclusions.



Heat resistant to 125°C


Infrared drying without a problem.

Notice

The usage instructions are recommendations based on the tests we have conducted and our experiences. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliable covering of vehicles and parts before carrying out paint work.

Instructions

Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Pro (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or with hoods, overhanging film can also be jammed behind the door or underneath the hood.

Material

HDPE - High density polyethylene

Length

200 m

Width

4 m

Foil thickness

8 µm

Max. temperature resistance

130 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information