Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

X-Finity multi-function towel

Multifunctional scarf X-Finity
MULTIFUNCTSCARF-(X-FINITY)-BLACK

Art.-no. M374055999

EAN 4250602174302

Individual price display after login
X-Finity multi-function towel

Art.-no. M374055999

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This multi-purpose buff offers protection during hot and cold weather. Breathable and flexible wearing comfort.
  • Soft, elastic material

  • Can be used as a cap, headscarf, scarf, balaclava and sun protector

  • Suitable for all activities

  • Dimensions 50 x 25 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information