Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Y-connector for attaching onto alternating sides

Y-lanyard 24
LANYD-FALLARSTR-Y-1,5M

Art.-no. 0899032015

EAN 4045989243914

Individual price display after login
Y-connector for attaching onto alternating sides

Art.-no. 0899032015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast, easy attachment to pipes up to ∅ 59 mm with large, steel pipe carabiner

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Enables optimum securing during climbing and all work with changing working positions (lattice pylons, shelf construction etc.)

EN standard

354, 355

Length

1.5 m

Suitable for

Pipe up to max. diameter 59 mm

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information