Y manifold for insulated corrugated pipe
Y-distributor
Y-DISITR-F.CND-PLA-BLCK-NW10/10/10
Register now and access more than 125,000 products
Not to ADR/GGVS
![]() | |
Colour | Black |
Type description | 10 - 10 - 10 |
Diameter of manifold input (ØA) | 9.8 mm |
Diameter of manifold outlet (B) | 9.8 mm |
Diameter of manifold outlet 2 (C) | 9.8 mm |
Min./max. temperature conditions | -40 to 135 °C |
Material | PA 6.6 - Polyamide |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)