ZEBRA GALAXIO 2 cutting disc
CUTDISC-G2-ST/A2-SR-TH1,6-BR22,2-D125MM
Art.-no. 0664981216
EAN 4050641851512
Register now and access more than 125,000 products
Combination of a mixture of semi-brittle abrasives and ceramic monocrystalline abrasives with additives (powder additives):
- Versatile disc: for processing steel and INOX steel,
- High regenerative capability of abrasive grains: exceptional longevity,
- Controlled temperature all along the section: perfect finish.
2 external reinforced canvasses:
- 10 times safer.
New manufacturing technology:
- Service life twice that of a disc from the top end of the range,
- Aggressive disc with rapid cutting,
- High-precision, cold, clean cutting without ridges,
- Consistent performance throughout the entire cutting process,
- Greater user comfort,
- Fewer discs required for a single operation = increased productivity.
Free from iron, sulphur and chlorine.
Hermetically sealed metal boxes for Ø 125:
- Discs protected from humidity, which means that cutting performance remains intact.
Datasheets(X)
High-performance disc for steel and INOX steel and versatile use: sheets, bars, sections and tubes, etc.
Ideal for everyone! Boilermakers, foundries, blacksmiths, sheet-metal workers, metal carpenters, manufacturers of doors and windows, manufacturers of tanks, pipe-fitters, locksmiths, electricians and bodyshops, etc.
Angle grinder, 1200 W minimum, 1400 W recommended.
Diameter x thickness | 125 x 1.6 mm |
Bore hole | 22.23 mm |