Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Zinc-plated steel (FE) counterweights

BAW-FE-ADH-(ZN)-(4X10G/4X5G-60G)

Art.-no. 0830100560

EAN 4068362083433

Individual price display after login
Zinc-plated steel (FE) counterweights

Art.-no. 0830100560

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Universal self-adhesive balance counterweights for rims in lightweight alloy
  • Low-profile adhesive bars

  • Compliant with the requirements of the EU Directive 2000/53/EC on end-of-life vehicles

Compliant with European Directive 2000/53/EC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

60 g

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information