Zinc safety spoke weight, Mercedes Benz
Zinc security weight car steel/alu. rim MB
BAW-75Z-ZINC-PLG-MB-COAT-25G
Art.-no. 083075 25
EAN 4038898783985
Register now and access more than 125,000 products
- Specifically developed to meet the vehicle manufacturer's requirements
- 5 and 10 g weights are manufactured from plastic (PP)
Safety spoke weights are supplied without springs. The springs must be ordered separately depending on the application (steel or aluminium rims).
Please note: 2-piece safety spoke weights are not approved on all aluminium rims. If adhesive weights are prescribed, we recommend the use of art. no. 0830 912...
Datasheets(X)
For MB steel and aluminium rims
Weight of balance weight | 25 g |
Material | Zinc |
Surface | Powder-coated |
Colour | Silver grey |
Product weight (per item) | 21.761 g |
Comparison number | Hofmann 261 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!