Zinc spray 83% general purpose
Zinc spray 83% general purpose
ZNSPR-83PERC-ZINCGREY-400ML
Art.-no. 0893113131
EAN 4099618107122
Register now and access more than 125,000 products
Datasheets(X)
Contents | 400 ml |
Chemical basis | Zinc in inorganic-organic matrix |
Colour | Zinc grey |
Min. curing time | 8 s |
Fully hardening/curing conditions | 23°C |
Resistance in salt-spray test | 420 h |
Max. temperature resistance | 150 °C |
Dust-drying time | 8 h |
Dry layer thickness (first back-and-forth motion) | 40 µm |
Conditions for dust-drying time | at 23°C |
Coating thickness | 40 µm |
Recoatable/Can be painted over | Yes, after 4-6 hours |
Substrates with good adhesion | Metal |
Spot weldable | No |
Min./max. grip strength | 1 d-7 d |
Conditions for resistance in salt-spray test | in accordance with DIN EN ISO 9227 |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | below 25°C |