Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Zinc spray

Zinc spray
ZNSPR-LIGHT-400ML

Art.-no. 0893114112

EAN 4053479225036

Individual price display after login
Zinc spray

Art.-no. 0893114112

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Long-term protection and repair of metallic surfaces

Excellent corrosion protection


  • The metal is actively protected, even with minor damage

  • Over 100 hours of salt-spray resistance (DIN 50021 SS)


Excellent adhesive properties on bare metal



Excellent spot welding properties

Notice

Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.


Do not paint over with other paints

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For visual enhancement, repair and protection against corrosion of metallic surfaces.

Instructions

The optimal application temperature is between 15°C-25°C

Contents

400 ml

Chemical basis

Acrylic resin

Colour

Silver grey

Min. curing time

24 h

Fully hardening/curing conditions

20°C

Resistance in salt-spray test

300 h

Max. temperature resistance

300 °C

Dust-drying time

10 min

Conditions for dust-drying time

at 20°C

Zinc content in the dry film

80 %

Coating thickness

40 µm

Recoatable/Can be painted over

Conditional, preliminary testing required

Grip strength conditions

at 20°C

Substrates with good adhesion

Ferrous metals, Zinc plated surfaces

Spot weldable

Yes

Cross-cut test

MAN 0-1

Cross-cut test conditions

in accordance with ISO 2409

Conditions for resistance in salt-spray test

in accordance with DIN EN ISO 9227

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 5°C to 30°C and max. 60% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information