Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Adhesive lubricant HHS 2000®

Adhesive lubricant, HHS 2000
ADHLUB-HHS2000-500ML
HHS
HHS2000

Art.-no. 0893106
EAN 4099617009854

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Partly synthetic oil that is extremely resistant to high pressures
  • Eliminates creaking and squeaking noises, features excellent creeping and penetration properties and provides excellent corrosion protection

  • Very good adhesive lubricant; does not shear off turning and rotating parts

  • Compatible with O-rings and X-rings as well as plastics. Does not affect painted base materials.

  • Resistant to spray water and salt water, weak acids and alkalis

  • Free from silicone, resin and acids

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Extremely high-pressure-resistant partly synthetic oil for universal lubrication and for high pressure loads.


Suitable for universal lubrication and for high pressure loads, e.g. shifting, accelerator and clutch linkages, Bowden cables, pins, joints, hinges, reversing levers, lock strikers, drag link ends, slide rails, chain wheels, toothed racks, open gearwheels and much more.

Instructions

Carefully and thoroughly pre-clean the lubrication points before each application. Shake the can before use, spray the parts and let it take effect briefly.


After use, spray the spray head upside down until empty.

Chemical basis

Hydrocarbon

Oil basis

Mineral oil

Colour

Yellowish

Smell/fragrance

Oil

Density

0.742 g/cm³

Density conditions

at 20°C

Min. temperature conditions

-25 °C

Max. temperature conditions

180 °C

Max. temperature resistance

200 °C

Min. flashing point of active ingredient

300 °C

Kinematic oil basis viscosity

1500 cSt

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

AOX-free

Yes

Resistance against

Salt water
Weak lyes
Weak acids
Splash

Contents

500 ml

Container

Can

Shelf life from production

24 Month

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
HHS® Clean adhesive lubricant pre-cleaner

PRECLNR-(HHS CLEAN)-500ML

HHS
Highly effective pre-cleaner + adhesion promoter (primer function) specifically matched to HHS products
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
HHS® Clean adhesive lubricant pre-cleaner

PRECLNR-(HHS CLEAN)-500ML

HHS
Highly effective pre-cleaner + adhesion promoter (primer function) specifically matched to HHS products
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information