Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    ALL-ROUNDER INJECTABLE MORTAR WIT-VM 250

    0 AED incl tax
    0 AED incl tax
    .
    All-rounder chemical injection mortar WIT-VM 250 ANC-MORT-(WIT-VM250)-300ML
    intelisale.product.documents
    pick n go

    PU

    pc

    Quantity

    quick delivry
    free shipping free shipping over

    Specification

    The all-rounder for concrete, masonry and reinforcement attachment with subsequent mortaring (REBAR)

    Two-part reactive resin mortar, styrene-free vinylester

     

    Individual attachment, cracked and non-cracked concrete, seismic performance category C1

    Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

     

    Masonry individual attachment (system with perforated sleeve WIT-SH):

    Perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG

     

    Masonry individual attachment (system with perforated sleeve SH):

    Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1

     

    Reinforcement attachment with subsequent mortaring

     

    A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the static mixer or resealing it with the end cap

    • European Technical Assessment ETA-12/0164: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1
    • European Technical Assessment ETA-13/1040: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)
    • European Technical Assessment ETA-16/0757: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, female thread sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)
    • European Technical Assessment ETA-12/0166: Reinforcement attachment with subsequent mortaring (REBAR) - 330-ml, 420-ml, 825-ml cartridges only

     

    Application

    Application area

    • Anchoring in cracked and non-cracked concrete, masonry consisting of solid and perforated brick, aerated concrete and for subsequently installed reinforcement rods.
    • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, grids, pipes, cable conduits etc.

     

    Technical information

    Type description

    WIT-VM 250

    Contents

    300 ml

    Included in delivery

    Mortar cartridge 300 ml (coaxial) + 1 x mixer nozzle

    Suitable application gun

    Battery-powered application gun 330ml
    Application gun WIT 330ml
    Application gun MULTI
    Silicone application gun 310ml

    Min./max. processing temperature /conditions

    -10 to 40 °C / temperature in the anchorage ground during processing and hardening

    Min./max. ambient temperature / Conditions

    -40 to 120 °C / after completely curing process

    Temperature resistance, long-term temperatures max.

    72 °C

    Temperature resistance, short-term temperatures max.

    120 °C

    Shelf life from production/conditions

    12 Month / cool and dry storage area, 5°C to 25°C

    Approval

    ETA-12/0164
    ETA-13/1040
    ETA-16/0757
    ETA-20/0854

    Chemical basis

    Vinylester, styrene free

    Colour

    Grey

     

    Product information

    Products specifications
    Name Value
    Color Silver grey
    *
    *
    *

    Specification

    The all-rounder for concrete, masonry and reinforcement attachment with subsequent mortaring (REBAR)

    Two-part reactive resin mortar, styrene-free vinylester

     

    Individual attachment, cracked and non-cracked concrete, seismic performance category C1

    Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

     

    Masonry individual attachment (system with perforated sleeve WIT-SH):

    Perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG

     

    Masonry individual attachment (system with perforated sleeve SH):

    Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1

     

    Reinforcement attachment with subsequent mortaring

     

    A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the static mixer or resealing it with the end cap

    • European Technical Assessment ETA-12/0164: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1
    • European Technical Assessment ETA-13/1040: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, female thread sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)
    • European Technical Assessment ETA-16/0757: Individual attachment + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, female thread sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)
    • European Technical Assessment ETA-12/0166: Reinforcement attachment with subsequent mortaring (REBAR) - 330-ml, 420-ml, 825-ml cartridges only

     

    Application

    Application area

    • Anchoring in cracked and non-cracked concrete, masonry consisting of solid and perforated brick, aerated concrete and for subsequently installed reinforcement rods.
    • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, grids, pipes, cable conduits etc.

     

    Technical information

    Type description

    WIT-VM 250

    Contents

    300 ml

    Included in delivery

    Mortar cartridge 300 ml (coaxial) + 1 x mixer nozzle

    Suitable application gun

    Battery-powered application gun 330ml
    Application gun WIT 330ml
    Application gun MULTI
    Silicone application gun 310ml

    Min./max. processing temperature /conditions

    -10 to 40 °C / temperature in the anchorage ground during processing and hardening

    Min./max. ambient temperature / Conditions

    -40 to 120 °C / after completely curing process

    Temperature resistance, long-term temperatures max.

    72 °C

    Temperature resistance, short-term temperatures max.

    120 °C

    Shelf life from production/conditions

    12 Month / cool and dry storage area, 5°C to 25°C

    Approval

    ETA-12/0164
    ETA-13/1040
    ETA-16/0757
    ETA-20/0854

    Chemical basis

    Vinylester, styrene free

    Colour

    Grey

     

    Product information

    Products specifications
    Color Silver grey