Pneumatic rod grinder DSG 22 Standard, angled
Pneumatic rod grinder DSG 22 Standard, angled
DIEGRIND-PN-(DSG22)-STDD-ANGLD-1/4IN
MASTER
Register now and access more than 125,000 products
Rubberized handle
Protects tool from cold air and offers greater operator comfort.
Light and compact design
Provides exceptional maneuverability, versatility, and accessibility for difficult-to-reach spots.
Easy-to-use
Safety-lock throttle lever prevents accidental start-up.
Rear exhaust
Directs air away from the operator.
• When the die grinder is used regularly (e.g. for tyre maintenance), a little oil should be added daily, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
• Plug-in nipple not included in the scope of delivery
Datasheets(X)
Ideal for a variety of applications, including porting, weld cleaning, deburring, polishing and grinding
Design | 90° |
Max. idle speed | 18000 rpm |
Power output | 336 W |
Min. hose inner diameter | 9 mm |
Weight of machine | 0.8 kg |
Air consumption | 370 l/min |
Operating pressure | 90 psi |
Connection thread | 1/4 inch |