Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Bolts metric/inch

    Popular products from category Bolts metric/inch

    product.details.loading.text

    Steel zinc plated metric thread type 2 with washer

    With metric thread Nominal diameter: 6 mm Length: 20 mm Washer diameter: 18 mm Head type: Hexagon head Washer thickness: 1.6 mm Width across flats: 10 mm Corresponds to original spare part number: N914007006014
    1 version
    See All Versions

    DIN 444 steel 8.8 zinc plated full thread shape LB

    DIN 444, steel 8.8, galvanised, blue passivated (A2K), shape LB Standards: DIN 444 Material: Steel Property class: 8.8 Surface: Zinc plated Form: LB Thread type: Metric thread Thread format: Standard metric thread Thread design: Full thread Product class: B RoHS-compliant: Yes
    1 version
    See All Versions

    DIN 464 steel 5.8 zinc plated

    DIN 464, steel 5.8, galvanised, blue passivated (A2K) Standards: DIN 464 Material: Steel Property class: 5.8 Surface: Zinc plated RoHS-compliant: Yes Form: High Head type: Knurled head Drive type: With hand Thread type: Metric thread Thread format: Standard metric thread
    1 version
    See All Versions

    DIN 464 plain A1 stainless steel

    DIN 464, plain A1 stainless steel Standards: DIN 464 RoHS-compliant: Yes Drive type: With hand
    1 version
    See All Versions

    DIN 603 plain A2 stainless steel

    DIN 603, A2 stainless steel, plain Material: Stainless steel A2 Property class: 70 Surface: Plain Standards: DIN 603 RoHS-compliant: Yes Head type: Cup head square neck Thread type: Metric thread
    3 versions
    See All Versions

    DIN 580 steel C15E zinc plated

    DIN 580, material: C15 E, steel, galvanised, blue passivated (A2K) Standards: DIN 580 Material: Case hardening steel, 1.1141, C15E Surface: Zinc plated Thread type: Metric thread
    4 versions
    See All Versions

    DIN 603 steel 4.8 zinc plated with nut

    DIN 603, with nut, galvanised steel 4.8, blue passivated (A2K), with nut Material: Steel Property class: 4.8 Surface: Zinc plated Standards: DIN 603 RoHS-compliant: Yes Thread type: Metric thread
    3 versions
    See All Versions

    W-0226 stainless steel, A2, plain

    W-0226, stainless steel, A2, plain, with slot Standards: CS Material: Stainless steel A2 Property class: 50 Surface: Plain RoHS-compliant: Yes Head type: Truss head Drive type: Slot Internal drive: Slot Thread type: Metric thread Thread format: Standard metric thread
    3 versions
    See All Versions

    DIN 603 bare stainless steel A4

    DIN 603, A4 stainless steel Standards: DIN 603 RoHS-compliant: Yes
    1 version
    See All Versions

    W-0231 steel 4.8 zinc plated

    W-0231, steel 4.8, galvanised, with slot Standards: CS Material: Steel Property class: 4.8 Surface: Zinc plated RoHS-compliant: Yes Head type: Truss head Drive type: Slot Internal drive: Slot Thread type: Metric thread Thread format: Standard metric thread
    3 versions
    See All Versions

    Bolts metric/inch

    Close
    Filters Clear All