Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED


Licence plate holder

Number plate holder with emboss
NPH-W.EMBOSS-342X172MM

Art.-no. 0824816

EAN 4066443171666

Individual price display after login

Licence plate holder

Art.-no. 0824816

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

License plate holder-no frame-302X152MM


  • With customised printing

  • Particularly harmonious and appealing design

  • High-quality system with flexibleswappable strip

  • Rugged design

  • Ideal opportunities for optimum advertising
Notice

Please use key (art. no. 0825 990) to open

Meets EU directive (EEC 74/483)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information