Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED


Radiator coolant green

RADANTIFREZ-GREEN-210LTR

Art.-no. 5861500985

EAN 4066443169526

Individual price display after login

Radiator coolant green

Art.-no. 5861500985

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Lower freeze point, optimizes cooling system performance, prevents aluminum corrosion, liner pitting and formation deposits.

  • A coolant/antifreeze liquid, contains ethylene glycol to lower freeze point

  • Optimizes cooling system performance

  • Prevents aluminum corrosion, liner pitting and formation deposits

  • It meets the requirements of BS 6580:2010 standard and UAE 749/1997 standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cooling system

Instructions
  • Shake well before use, open up radiator cap

  • Fill long life radiator antifreeze/coolant into engine radiator to full level

  • Do not dilute the content to avoid reducing antifreeze

Product weight (per item)

220.000 kg

Density/conditions

1.05 g/cm³ / at 20°C

Weight of content

208 kg

Colour

Green

Chemical basis

Ethylene glycol

Contents

210 l

Shelf life from production/conditions

36 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information